Stanley

Slotted, Phillips, Square, Star Bit 11 1/2 in, Drive Size: 1/4 in , Num. of pieces:13

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Drive Size: 1/4 in
  • Overall Length: 11 1/2 in
  • Bit Style: Slotted, Phillips, Square, Star
  • Measurement Type: SAE, Torx
  • Finish: Chrome
  • Number of Pieces: 13
  • Handle Material: Multi-Component
  • Includes: (12) Bits, (1) Driver
See full product details
$24.60
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Stanley #FMHT69236 Specifications

  • Drive Size: 1/4 in
  • Overall Length: 11 1/2 in
  • Bit Style: Slotted, Phillips, Square, Star
  • Measurement Type: SAE, Torx
  • Finish: Chrome
  • Number of Pieces: 13
  • Handle Material: Multi-Component
  • Includes: (12) Bits, (1) Driver
  • Handle Type: Molded
  • Driver Type: 12-in-1
  • Handle Design: Ergonomic
  • Nonsparking: No
  • Shank Type: Solid
  • Bit Retainer Type: Quick Change
  • Features: 4:1 Gear Ratio, Ratcheting Mechanism With Forward and Reverse Driving
  • Primary Application: General Purpose
  • Screwdriver Tip Style: Phillips/Slotted/Square Recess/Torx(R)
  • Sizes Included: Phillips: #1, #2, #3, Slotted: 3/16 in, 1/4 in, 5/16 in, Square: SQ1, SQ2, SQ3, Torx: T10, T15, T25
  • Tether Capable: Tether Capable
  • Screwdriver Bit Material: S2 Steel
  • ESD Safe: No
  • Single End/Double End: Single End
  • Item: Multi-Bit Screwdriver
  • Ratcheting: Yes
  • Shank Material: Alloy Steel
  • Insulated: No
  • Screwdriver and Nut Driver Grouping: Screwdrivers
  • Tip Style Group: Crosspoint, Slotted, Square, Star
  • Standards: ASME
  • Tether Style: Tether Capable
  • Tether Ready: No
  • For Fastener Size: 1/4 in
  • Number of Bits: 12
  • Grip Style: Ergonomic
  • Container Type: None
  • Magnetized Tip: Yes
  • Single/Double End Bits: Single End
  • Tip Size: #1, #2, #3, 1/4 in, 5/16 in, 3/16 in, T10, T15, T20
  • Non-Sparking: No
  • For Screw Type: Hex, Phillips, Slotted, Square, Torx
  • Bit Storage: In Handle
  • Replaceable Shank: No
  • Tip Style: Phillips, Slotted, Square, Torx
  • Bit Material: Alloy Steel
  • Corrosion Resistant: Yes
  • Number of Tips: 12
  • Country of Origin (subject to change): China

Description

Multi-Bit Screwdriver, Tip Size #1, #2, #3, 1/4 in, 5/16 in, 3/16 in, T10, T15, T20, Tip Style Phillips, Slotted, Square, Torx, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip Yes, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Reviews of Stanley #FMHT69236

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.