Snap-Off Knife, 6 3/4 In, Yellow

STANLEY| Zoro #: G0994497| Mfr #: 10-280

$5.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Heavy DutyOverall Width: 1-1/2"Blade Width: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994497 Mfr #: 10-280
Duty Rating: Heavy DutyOverall Width: 1-1/2"
Blade Width: 18mmApplication: General Purpose
Handle Type: ErgonomicItem: Snap-Off Utility Knife
Blade Change: Slide OpenHandle Color: Yellow
Number of Segments: 8Blade Material: Carbon Steel
Features: Removable Blade SnapperOverall Length: 6-3/4"
Number of Blades Included: 2Overall Thickness: 3/4"
Handle Material: ABSStores: No Storage
Country of Origin (subject to change): Thailand

Description

Snap-Off Utility Knife, Blade Width 18mm, Heavy Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 2, Number of Segments 8, Overall Length 6-3/4 In., Overall Width 1-1/2 In., Overall Thickness 3/4 In., Handle Color Yellow, Handle Type Ergonomic, Handle Material ABS, Stores No Storage, Application General Purpose, Features Removable Blade Snapper

Reviews