Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket Set, SAE, Metric, 34 pcs

  • Zoro #: G6283113
  • Mfr #: 85-405
$61.47
  • Drive Size: 3/8"
  • Measurement Type: SAE, Metric
  • Finish: Chrome
See full product details
Out of Stock

Stanley #85-405 Specifications

  • Zoro #: G6283113
  • Mfr #: 85-405
  • Drive Size: 3/8"
  • Measurement Type: SAE, Metric
  • Finish: Chrome
  • SAE or Metric: SAE, Metric
  • Number of Pieces: 34
  • Includes: (30) Socket SAE/Metric; Standard/Deep; (1) Ratchet; (2) Extensions; (1) Universal Joint; Blow Molded Carrying Case
  • Item: Socket Set
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

H& Tools 85-405 34-Pc 3/8" Drive Mechanics Tool Set w/ Sae Sockets

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Stanley #85-405