Stanley

Soft Face Hammer, 8 oz., 12-1/8" L

Stanley Soft Face Hammer, 8 oz., 12-1/8" L 57-594
Hover or click to zoom Tap to zoom
Key Features
  • Hammer Product Grouping: Soft Face Hammers
  • Item: Soft Face Hammer
  • Replaceable Tip: Yes
  • Hammer Tips Included: Yes
  • Tip Material: Plastic
  • Head Weight: 8 oz
  • Hammer Tip Dia.: 1 3/8 in
  • Handle Material: Wood
See full product details
$18.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Stanley #57-594 Specifications

  • Hammer Product Grouping: Soft Face Hammers
  • Item: Soft Face Hammer
  • Replaceable Tip: Yes
  • Hammer Tips Included: Yes
  • Tip Material: Plastic
  • Head Weight: 8 oz
  • Hammer Tip Dia.: 1 3/8 in
  • Handle Material: Wood
  • Overall Length: 12 1/8 in
  • Nonsparking: No
  • Handle Color: Black
  • Hammer Tip Hardness: Tough
  • Hammer Tip Color: Yellow
  • Head Length: 3 27/32 in
  • Tether Capable: Tether Capable
  • Tether Style: Tether Capable
  • Head Material: Steel
  • Hammer Type: Soft Face Hammer
  • Grip Style: Plain
  • Dead Blow Hammer: No
  • Non-Sparking: No
  • Replaceable Tips: Yes
  • Series: STANLEY(R)
  • Tip Color: Yellow
  • Color: Yellow
  • Hardness of Included Tips: Tough
  • Includes Tips: Yes
  • Tip Diameter: 1 1/4 in
  • Tether Ready: Yes
  • Tip Shape: Round
  • Included Tip Hardness: Tough
  • Country of Origin (subject to change): Mexico

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Plastic, Head Weight 8 oz, Tip Diameter 1 1/4 in, Included Tip Hardness Tough, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Hickory Handle for Durability, Soft-Face Helps Minimize Marring and Surface Damage, Grip Style Plain, Handle Color Black, Handle Material Wood, Head Length 3 7/8 in

Restrictions and Compliance

Reviews of Stanley #57-594

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.