Square, Carpenters, Steel, 12 x 8 In

STANLEY| Zoro #: G1804415| Mfr #: 45-912

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 12 x 1 1/2"
Tongue Size: 8 x 1"
Item: 12 x 8" Steel Carpenters Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804415 Mfr #: 45-912
Body Size: 12 x 1 1/2"Tongue Size: 8 x 1"
Item: 12 x 8" Steel Carpenters SquareFeatures: Stamped, Embossed Graduations on Face and Back
Finish: Clear Powder CoatedGraduations: 1/16"
Material: steelCountry of Origin (subject to change): United States

Description

12 x 8 In. Steel Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In., Tongue Size 8 x 1 In., Graduations 1/16 In., Features Stamped, Embossed Graduations on Face and Back

Reviews