Stanley

Stanley Hand Tools 69 Piece Black Chrome & Laser Etched Socket Set 92-824

Stanley Stanley Hand Tools 69 Piece Black Chrome & Laser Etched Socket Set 92-824 92-824
Hover or click to zoom Tap to zoom
$152.58
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $152.58

Stanley #92-824 Specifications

  • Country of Origin (subject to change): China

Description

Laser etched sockets provide hi-visibility markings making it easier to read Better corrosion resistance Meets and exceeds the American National Standards Institute specifications Floating pawl ratchets are high torque ratchets 2 piece cases allow for lid removal and enable the back case to be used as a drawer tray Case provides for convenient tool storage and travel Black Chrome sockets provide a sharper appearance Set includes thirty .25" MaxDrive sockets. thirty-three .38" MaxDrive sockets. one .38" and one .25" pear head ratchet arm. .38" x .63" spark plug socket. .38" x 13/16" spark plug socket. .25' x 3" extension bar. .38" x 6" extension bar. and blow molded case Length: 19.2Width: 3.2Height: 12

Restrictions and Compliance

Reviews of Stanley #92-824