Stanley
Stanley Hand Tools DWHT55132 42 in. Wrecking Bar
- Zoro #: G303718272
- Mfr #: DWHT55132
Hover or click to zoom Tap to zoom
$49.94
Subtotal: $49.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Stanley #DWHT55132 Specifications
- Zoro #: G303718272
- Mfr #: DWHT55132
- UPC #: 76174551327
- Country of Origin (subject to change): China
Description
Wrecking bar Tri-lobe design for comfort and strength Multiple nail pullers for flexibility and nail removal Pointed beveled ends for penetration and nail pulling Rounded 90° prying end for leverage and prying 42" Length: 42Width: 4Height: 2
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Stanley #DWHT55132
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STANLEY Pry Bars, Pry Bar, 21 In. L, Alloy Steel J2134
- STANLEY Ripping Bar 3/4 X 29 In 55-130
- STANLEY Stanley 55-525 Super Wonder Bar 860525
- STANLEY Pry Bars, Screwdriver Handle Pry Bar J2150
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L 55-525
- STANLEY CLAW BAR FATMAX 12"" FMHT55010
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L AX1474
- LANSING FORGE 36" x 3/4" Gooseneck Wrecking Bar 200F
- STANLEY FuBar® Demolition Pry Bar STHT55134
- WARWOOD TOOL 60 Straight Chisel Slate Bar 51630
- WILLIAMS Williams Pinch Bar, 3/4" Flat, 24" C-80A
- Stanley Nail Pullers, Wrecking and Pry Bars