Stanley
Stanley TRA705T Heavy-Duty Narrow Crown Staples 5/16", 1,000 Pack
- Zoro #: G306382791
- Mfr #: TRA705T
Key Features
- Item: Heavy Duty Staples
- Type: Type G
- Leg Length (In.): 5/16
- Gauge: 24
$15.89
Pk of 6, $2.65/ea
Subtotal: $15.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Stanley #TRA705T Specifications
- Zoro #: G306382791
- Mfr #: TRA705T
- UPC #: 76174054279
- Item: Heavy Duty Staples
- Type: Type G
- Leg Length (In.): 5/16
- Gauge: 24
- Country of Origin (subject to change): China
Description
STANLEY® TRA705T, HEAVY-DUTY NARROW CROWN STAPLES 5/16", 1,000 PACK FOR HEAVY DUTY STAPLING JOBS SUCH AS INSULATION, CARPET UNDERLAYING AND ROOFING FELT. COLOR-CODED PACKAGING MAKES SIZE AND PRODUCT SELECTION EASY. FOR USE WITH: TR100 SERIES, TR200 SERIES, TRE500 SERIES, PHT150, TR60; ARROW® ET50TM, ET2025TM, ETC50TM, ETF50BNTM, ETN50TM, T-50®PBN, T55TM, T55TMC, T-50®, T55TM, HT50A; POWERSHOTTM 5700, 8000
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Stanley #TRA705T
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STANLEY 7/16" x 3/8" Heavy Duty Narrow Crown Stainless Steel Staples, 1000 pk. TRA706SST
- STANLEY DeWalt T50 5/16 in. L Narrow Crown Heavy Duty Staples 5000 pk DWHTTA7055
- STANLEY 27/64" x 1/4" Heavy Duty Narrow Crown SharpShooter Staples, 1000 pk. TRA704T
- STANLEY Box Of 10000 1/2in 16Ga Stainless Staples Other Metalworking Tools & Consumable RING516SS100
- STANLEY T50 27/64 in. W X 3/8 in. L 20 Ga. Narrow Crown Heavy Duty Staples 1000 pk TRA706SST
- STANLEY Heavy Duty Narrow Crown Staple & Brad Assortment (27/64" x 1/4", 5/16", 3/8", 1/2", 9/16" ), 3500 pk. TRA700BN35
- STANLEY Stanley TRA206T Light Duty Wide Crown Staples 3/8", 1,000 Pack TRA206T
- STANLEY Stanley TRA708TCS Heavy-Duty Narrow Crown Staples 1/2", 1,500 Pack TRA708TCS
- STANLEY 7/16" x 9/16" Heavy Duty Narrow Crown SharpShooter Staples, 1000 pk. TRA709T
- MEAD Swingline 1/4 in. W Standard Staples 5000 pk S7035108P
- HILLMAN FASTENERS 10K 1.75" Sheath Staple 461772
- Stanley