Stanley
Stanley TRA706T Heavy-Duty Narrow Crown Staples 3/8", 1,000 Pack
- Zoro #: G802573297
- Mfr #: TRA706T
Hover or click to zoom Tap to zoom
Key Features
- Item: Heavy Duty Staples
- Type: Type G
- Crown Width (In.): 27/64
- Leg Length (In.): 3/8
- Gauge: 24
- Construction: Chisel Point
$4.21
Must order in multiples of 6
Subtotal: $25.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Stanley #TRA706T Specifications
- Zoro #: G802573297
- Mfr #: TRA706T
- UPC #: 76174054286
- Item: Heavy Duty Staples
- Type: Type G
- Crown Width (In.): 27/64
- Leg Length (In.): 3/8
- Gauge: 24
- Construction: Chisel Point
- Country of Origin (subject to change): United States
Description
STANLEY® TRA706T, HEAVY-DUTY NARROW CROWN STAPLES 3/8", 1,000 PACK FOR HEAVY DUTY STAPLING JOBS SUCH AS INSULATION, CARPET UNDERLAYING AND ROOFING FELT. COLOR-CODED PACKAGING MAKES SIZE AND PRODUCT SELECTION EASY. FOR USE WITH: TR100 SERIES, TR200 SERIES, TRE500 SERIES, PHT150, TR60; ARROW® ET50TM, ET2025TM, ETC50TM, ETF50BNTM, ETN50TM, TR50®OC, T-50®PBN, T-55TM, T55TMC, T-50®, HT50A; POWERSHOTTM 5700, 8000
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Stanley #TRA706T
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STANLEY T50 27/64 in. W X 3/8 in. L 20 Ga. Narrow Crown Heavy Duty Staples 1000 pk TRA706SST
- STANLEY DeWalt T50 3/8 in. L 20 Ga. Narrow Crown Heavy Duty Staples 5000 pk DWHTTA7065
- STANLEY Stanley TRA705-5C Heavy-Duty Narrow Crown Staples 5/16", 5,000 Pack TRA705-5C
- STANLEY 27/64" x 1/4" Heavy Duty Narrow Crown Staples, 5000 pk. TRA704-5C
- STANLEY Heavy-Duty Flat Narrow Crown Staples 1/2" – 1,000 Pack CT308T
- STANLEY Stanley TRA708T Heavy-Duty Narrow Crown Staples 1/2", 1,000 Pack TRA708T
- STANLEY Stanley TRA705T Heavy-Duty Narrow Crown Staples 5/16", 1,000 Pack TRA705T
- STANLEY Stanley TRA206T Light Duty Wide Crown Staples 3/8", 1,000 Pack TRA206T
- STANLEY Stanley TRA708TCS Heavy-Duty Narrow Crown Staples 1/2", 1,500 Pack TRA708TCS
- PRO-FIT Staple Flooring 1/4 X 7/8 18 718229
- ARROW FASTENER 5/16" x 5/16" T59 Black Insulated Staples, 300 pk. 591189BL
- Stanley