29/64" x 1/4" Light Duty SharpShooter Staples, 1000 pk.

STANLEY| Zoro #: G2443996| Mfr #: TRA204T

$1.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: natural
Type: Light Duty
Package Quantity: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443996 Mfr #: TRA204T
Color: naturalType: Light Duty
Package Quantity: 1000Construction: Galvanized Steel
For Use With: Mfr. No. TR45, TR40, TR35Crown Width (In.): 29/64
Leg Length (In.): 1/4Country of Origin (subject to change): Taiwan

Description

Staples, Type Light Duty, Crown Width (In.) 29/64, Leg Length (In.) 1/4, Galvanized Steel, Natural, For Use With Mfr. No. TR45, TR40, TR35, Package Quantity 1000

Reviews