Stanley
FuBar® Demolition Pry Bar
Mfr # STHT55134
Zoro # G4612413
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Features Multiple Nail Pullers, Non Slip Grip, Pointed, Hook and Beveled Edge, Precision Ground Chisel and Prying Edge for Better Penetration, Strength and Durability, Three Striking Surfaces
- Material Carbon Alloy Steel
- Overall Length 14 in
- Overall Width 3 13/16 in
Explore More Products
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L 55-525
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W STHT55135
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W 55-503
- STANLEY Nail Pullers, Nail Puller, 10 In. L 55-126
- STANLEY Nail Pullers, Nail Puller/Chisel Scraper 55-117
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long 55-136
- STANLEY Stanley Tools Ripping Bar 3/4X30 55-130 7010846
- STANLEY 3Pc Pivot Head Pry Bar Set POJ2166S
- STANLEY Stanley 55-104 FatMax® Wrecking Bar, 36" Long 55-104
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head FAL-6
- SPEC OPS Trim Bar, 9.5-In SPEC-D9TRIM
- Stanley Pullers and Separators