Stanley

1/4" & 3/8" Drive 145 Piece Socket Set


$106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • SAE or Metric SAE
  • Primary Application Mechanics
  • Drive Size 1/4",3/8"
  • Number of Pieces 145
  • Features Full Polish Chrome Finish for Anti-Corrosion Protection, Meets or Exceeds ANSI Specifications, Quick Release Allows User to Remove Extensions or Sockets with One Hand, Tough and Durable Carry Case for Easy Storage and Mobility
See all product information