Stanley
19-29/32"W Plastic, Black, Yellow Portable Tool Box, Matte, 9.6"H x 19.9"L
Mfr # STST19900
Zoro # G7617267
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Plastic
- Nominal Outside Width 20 in
- Nominal Outside Depth 12 in
- Nominal Outside Height 10 in
Explore More Products
- STANLEY Stanley STST24410 Basic Tool Box, 24" STST24410
- STANLEY FATMAX TOOLBOX FOAM 28"" 028001L
- STANLEY 19"W Polypropylene Resin, Black, Yellow Portable Tool Box, Matte, 10-3/20"H STST24410
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" L x 23" W x 23" H, Structural Foam, Black, Incl. Lock/Keys 037025H
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow DWST08400
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Medium Tool Box Black/Yellow DWST08165
- STANLEY Stanley Tools Tool Box 19 Inch STST19410 556795
- STANLEY TOOL BOX STNLY ES 16.25"" STST16331
- STANLEY Portable 3-in-1 Tool Organizer STST17700
- MONTEZUMA 26"W Aluminium, Silver Portable Tool Box, Brite, 18-5/8"H MZ-SE250AL
- BETA Two-Module Tool Trolley 41000002
- Stanley Tool Boxes