Stanley
23-1/2"W Polypropylene Resin, Black Portable Tool Box, Matte, 10-3/20"H
Mfr # STST19410
Zoro # G4474827
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Plastic
- Nominal Outside Width 23 in
- Nominal Outside Depth 11 in
- Nominal Outside Height 10 in
Explore More Products
- STANLEY Stanley STST16410 Stst16410, Basic Tool Box, 16" STST16410
- STANLEY TOOL BOX STNLY ESS 12.5"" STST13331
- STANLEY DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow DWST08450
- STANLEY TOOLBOX CANTILEVER 18"" FMST18001
- STANLEY 19-29/32"W Plastic, Black, Yellow Portable Tool Box, Matte, 9.6"H x 19.9"L STST19900
- STANLEY Stanley 014725R Professional Organizer 25 Comp. 16-9 50x13-7 50x2-1/10 014725R
- STANLEY 28"W Structural Foam, Portable Tool Box 11-1/2"H 028001L
- STANLEY Stanley Tools Tool Box 19 Inch STST19410 556795
- STANLEY Click 'N' Connect 2-in-1 Tool Box STST19900
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 14"" 1578
- DEWALT Tool Boxes, 17-3/4" D, 13-7/8" H, 3-7/8" W DWST14121
- Stanley Tool Boxes