customer-service Help
Stanley

Surface Rod, Series QED100, Door 36" W

Stanley Surface Rod, Series QED100, Door 36" W QED116368626
Tap to zoom
Hover or click to zoom
$892.00
  • Series: QED100
  • Exit Device Type: Exit Only Exit Device
  • For Door Thickness: 1 3/4 in
See full product details
This item ships free.

Total: $892.00

Stanley #QED116368626 Specifications

  • Series: QED100
  • Exit Device Type: Exit Only Exit Device
  • For Door Thickness: 1 3/4 in
  • Door Width: 36 in
  • Fits Stile Width: 3 1/2 in
  • Door Handing: Non-Handed
  • Finish: Satin Chrome
  • Fire Rated: Yes
  • Item: Surface Vertical Rod
  • Lockset Function: Exit
  • Lockdown Type: Less Dogging
  • Door Height: 96 in
  • Standards: ADA, ANSI/BHMA, UL
  • Grade: 1
  • Electrical/Mechanical: Mechanical
  • Performance: Heavy Duty
  • ADA Compliant: ADA Compliant
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Surface Vertical Rod, Exit Only Exit Device, Less Dogging, Heavy-Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series QED100, Door Height 96 in, Fits Stile Width 3 1/2 in, For Door Thickness 1-3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ADA, ANSI/BHMA, UL, Lockset Function Exit

Reviews of Stanley #QED116368626