KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Clear Hinge, Steel, 90 Deg

STANLEY| Zoro #: G2001325| Mfr #: F248 3 5 SWG-CLR DOOR HINGE 4 STL

$30.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Door Leaf Height: 3-1/2"
Load Capacity: 75.0 lb.
Corners: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001325 Mfr #: F248 3 5 SWG-CLR DOOR HINGE 4 STL
Door Leaf Height: 3-1/2"Load Capacity: 75.0 lb.
Corners: SquareHardware: Included
Finish: Satin BrassRequired Door Thickness: 1-3/8"
Frame Leaf Thickness: 0.123"Frame Leaf Width: 6"
Pin Material: SteelMaterial: steel
Pin Type: RemovableHoles: With
Range of Motion: 180 DegreesItem: Swing Clear Hinge
Ligature Resistant: NoFrame Leaf Height: 4"
Door Leaf Thickness: 0.123"Door Leaf Width: 6"
Holes per Leaf: 3Orientation: Non Handed
Country of Origin (subject to change): China

Description

Swing Clear Hinge, Steel Material, Satin Brass Finish, With Holes, 3 Holes per Leaf, 90 Degrees Range of Motion, Orientation Non Handed, 3-1/2 In. Door Leaf Height, 1-3/4 In. Frame Leaf Height, 2-9/64 In. Door Leaf Width, 3-1/2 In. Frame Leaf Width, 0.123 In. Door Leaf Thickness, 0.123 In. Frame Leaf Thickness, Square Corners, Included Hardware, Steel Pin Material, Removable Pin Type

Reviews