KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Clear Hinge, Steel, 90 Deg

STANLEY| Zoro #: G0457773| Mfr #: FBB248 4 5 SWG-CLR DOOR HINGE 26D STL

$67.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pin Type: Removable
Item: Swing Clear Hinge
Required Door Thickness: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457773 Mfr #: FBB248 4 5 SWG-CLR DOOR HINGE 26D STL
Pin Type: RemovableItem: Swing Clear Hinge
Required Door Thickness: 1-3/8"Material: steel
Door Leaf Width: 2-5/16"Frame Leaf Width: 3-3/4"
Orientation: Non HandedHoles per Leaf: 4
Corners: SquareLigature Resistant: No
Frame Leaf Height: 4"Hardware: Included
Door Leaf Thickness: 0.134"Range of Motion: 180 Degrees
Holes: WithDoor Leaf Height: 4"
Pin Material: SteelFrame Leaf Thickness: 0.134"
Finish: Satin ChromeLoad Capacity: 75.0 lb.
Pin Dia.: 5/8"Country of Origin (subject to change): China

Description

Swing Clear Hinge, Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, 90 Degrees Range of Motion, Orientation Non Handed, 4-1/2 In. Door Leaf Height, 1-11/16 In. Frame Leaf Height, 2-5/16 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Square Corners, Included Hardware, 5/8 In. Pin Dia., Steel Pin Material, Removable Pin Type

Reviews