Swing Clear Hinge, Steel, 90 Deg

STANLEY| Zoro #: G2367933| Mfr #: FBB258 4 5 SWG-CLR DOOR HINGE 26D STL

$69.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367933 Mfr #: FBB258 4 5 SWG-CLR DOOR HINGE 26D STL
Pin Material: SteelPin Type: Removable
Hardware: IncludedRequired Door Thickness: 1-3/8"
Orientation: Non HandedMaterial: Steel
Item: Swing Clear HingeRange of Motion: 180 Degrees
Ligature Resistant: NoCorners: Square
Pin Dia.: 5/8"Door Leaf Height: 4-1/2"
Frame Leaf Height: 4-1/2"Frame Leaf Thickness: 0.134"
Door Leaf Thickness: 0.134"Frame Leaf Width: 3-3/4"
Door Leaf Width: 2-5/16"Load Capacity: 75.0 lb.
Holes per Leaf: 4Finish: Satin Chrome
Country of Origin (subject to change): China

Product Description

Swing Clear Hinge, Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, 90 Degrees Range of Motion, Orientation Non Handed, 4-1/2 In. Door Leaf Height, 1-11/16 In. Frame Leaf Height, 2-5/16 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Square Corners, Included Hardware, 5/8 In. Pin Dia., Steel Pin Material, Removable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.