KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

26 ft./8m FatMax Tape Measure

STANLEY| Zoro #: G0270304| Mfr #: 33-726

$19.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 1/32" First 12", 1/16" Thereafter
Graduation Type: in./ft./mm
Lock Type: Toggle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270304 Mfr #: 33-726
Graduations: 1/32" First 12", 1/16" ThereafterGraduation Type: in./ft./mm
Lock Type: ToggleRewind Type: Automatic
Standout: 11 ft.Blade Material: Steel
Blade Length: 26 ft.Belt Clip: Yes
Tip Style: 3-Rivet Hook, True-Zero(TM)Case Type: Closed
Item: Tape MeasureBlade Coating: Mylar(R) Polyester Film with BladeArmor(TM) Coating on First 4"
Features: 16" and 19.2" Stud Markings, Slip Resistant Rubber GripCase Material: ABS with Rubber Grip
Measurement Type: SAE/MetricCase Color: Black/Yellow
Blade Width: 1-1/4"Tape Measure Product Grouping: Tape Measures
Blade Color: YellowStud Markings: Yes
Country of Origin (subject to change): United States

Description

Tape Measures, Tape Measure, SAE/Metric, Blade Length 26 ft., Blade Width 1-1/4 In., Graduation Type in./ft./mm, Graduations 1/32 In. First 12 In., 1/16 In. Thereafter, Blade Material Steel, Tip Style 3-Rivet Hook, True-Zero(TM), Case Type Closed, Case Material ABS with Rubber Grip, Belt Clip Yes, Blade Color Yellow, Case Color Black/Yellow, Blade Coating Mylar(R) Polyester Film with BladeArmor(TM) Coating on First 4 In., Lock Type Toggle, Rewind Type Automatic, Standout 11 ft.

Reviews