KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

35 ft. FatMax Tape Measure

STANLEY| Zoro #: G2323657| Mfr #: 33-735

$30.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 16" and 19.2" Stud Markings, Slip Resistant Rubber Grip
Blade Color: Yellow
Blade Coating: Mylar(R) Polyester Film with BladeArmor(TM) Coating on First 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323657 Mfr #: 33-735
Features: 16" and 19.2" Stud Markings, Slip Resistant Rubber GripBlade Color: Yellow
Blade Coating: Mylar(R) Polyester Film with BladeArmor(TM) Coating on First 4"Graduation Type: in./ft.
Tape Measure Product Grouping: Tape MeasuresBelt Clip: Yes
Blade Width: 1-1/4"Case Material: ABS with Rubber Grip
Lock Type: ToggleCase Type: Closed
Measurement Type: SAERewind Type: Automatic
Case Color: Black/YellowTip Style: 3-Rivet Hook, True-Zero(TM)
Item: Tape MeasureBlade Material: Steel
Standout: 11 ft.Graduations: 1/16"
Stud Markings: YesBlade Length: 35 ft.
Country of Origin (subject to change): United States

Description

Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed, Graduations 1/16 In., Graduation Type in./ft., Case Material High Impact ABS Plastic with Molded Rubber Grip, Belt Clip Yes, Blade Color Yellow, Case Color Yellow/Black, Features 16 In. and 19.2 In. Stud Markings, Blade Coating Mylar(R) Polyester Film with BladeArmor(TM) Coating on First 4 in, Hook 3 Rivet, Corrosion Resistant with True-Zero(TM), Lock Type Top Forward, Rewind Type Automatic

Reviews