KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 ft. PowerLock Tape Measure, 1/2" Blade

STANLEY| Zoro #: G1595964| Mfr #: 33-212

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 1/32" First 12", 1/16" Thereafter
Graduation Type: in./ft.
Lock Type: Slide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595964 Mfr #: 33-212
Graduations: 1/32" First 12", 1/16" ThereafterGraduation Type: in./ft.
Lock Type: SlideRewind Type: Automatic
Standout: Not RatedBlade Material: Steel
Blade Length: 12 ft.Belt Clip: Yes
Tip Style: 2-Rivet Hook, True-Zero(TM)Case Type: Closed
Item: Tape MeasureBlade Coating: Mylar(R) Polyester
Features: 16" and 19.2" Stud MarkingsCase Material: Metal
Measurement Type: SAECase Color: Chrome
Blade Width: 1/2"Tape Measure Product Grouping: Tape Measures
Blade Color: YellowStud Markings: Yes
Country of Origin (subject to change): Thailand

Description

Tape Measures, Tape Measure, SAE, Blade Length 12 ft., Blade Width 1/2 In., Graduation Type in./ft., Graduations 1/32 In. First 12 In., 1/16 In. Thereafter, Blade Material Steel, Tip Style 2-Rivet Hook, True-Zero(TM), Case Type Closed, Case Material Metal, Belt Clip Yes, Blade Color Yellow, Case Color Chrome, Blade Coating Mylar(R) Polyester, Lock Type Slide, Rewind Type Automatic, Standout Not Rated, Stud Markings Yes, Features 16 In. and 19.2 In. Stud Markings

Reviews