BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12 ft. Tape Measure, 1/2" Blade

STANLEY| Zoro #: G0670747| Mfr #: 30-485

$4.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Belt Clip: YesLock Type: SlideBlade Length: 12 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670747 Mfr #: 30-485
Belt Clip: YesLock Type: Slide
Blade Length: 12 ft.Stud Markings: Yes
Standout: Not RatedRewind Type: Automatic
Blade Width: 1/2"Item: Tape Measure
Case Material: ABSTape Measure Product Grouping: Tape Measures
Graduation Type: in./ft.Case Color: Yellow
Blade Material: SteelBlade Coating: Polymer
Blade Color: YellowGraduations: 1/32" First 12", 1/16" Thereafter
Case Type: ClosedTip Style: 3-Rivet Hook, True-Zero(TM)
Measurement Type: SAEFeatures: 16" and 19.2" Stud Markings
Country of Origin (subject to change): Thailand

Description

Tape Measures, Tape Measure, SAE, Blade Length 12 ft., Blade Width 1/2 In., Graduation Type in./ft., Graduations 1/32 In. First 12 In., 1/16 In. Thereafter, Blade Material Steel, Tip Style 3-Rivet Hook, True-Zero(TM), Case Type Closed, Case Material ABS, Belt Clip Yes, Blade Color Yellow, Case Color Yellow, Blade Coating Polymer, Lock Type Slide, Rewind Type Automatic, Standout Not Rated, Stud Markings Yes, Features 16 In. and 19.2 In. Stud Markings

Reviews