KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10 ft. PowerLock Pocket Tape Measure

STANLEY| Zoro #: G0820163| Mfr #: 33-115

$3.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 1/32" First 12", 1/16" Thereafter
Graduation Type: in./ft.
Item: Diameter Tape Measure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820163 Mfr #: 33-115
Graduations: 1/32" First 12", 1/16" ThereafterGraduation Type: in./ft.
Item: Diameter Tape MeasureFeatures: 16" Stud Markings
Measurement Type: SAEBlade Width: 1/4"
Tape Measure Product Grouping: Wrap-a-Round/Diameter Tape MeasuresBlade Material: Steel
Blade Length: 10 ft.Blade Color: Yellow
Country of Origin (subject to change): China

Description

Wrap-a-Round/Diameter Tape Measures, Diameter Tape Measure, SAE, Blade Length 10 ft., Blade Width 1/4 In., Graduation Type in./ft., Graduations 1/32 In. First 12 In., 1/16 In. Thereafter, Blade Material Steel, Blade Color Yellow, Features 16 In. Stud Markings, Case Type Closed

Reviews