Stanley
PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case
Mfr # 33-116
Zoro # G2573356
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 16 ft
- Tape Measure Product Grouping Tape Measure
- Blade Width 3/4 in
- Measurement Type SAE
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
Explore More Products
- STANLEY STANLEY 12FT CONTROL LOCK TAPE STHT37242
- STANLEY Stanley 30-454 1" x 25' Fractional High-Vis High Impact ABS Case Tape Rule 30-454
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure 33-425
- STANLEY Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade 33-272
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow 30-454
- STANLEY Rule Tape 12Ftx3/4In Powerlock 33-312L
- STANLEY Stanley 680-33-835 1 Inchx35' Power Lock Tape Measure 76174338355
- STANLEY Tape Measure STHT30819S
- STANLEY Stanley Leverlock STHT30812 Tape Rule 34 X 16' Tape Measure STHT30812
- HD FCPSSR 16 FastCap 16 ft. FastPad Standard Reverse Measuring Tape FCPSSR 16
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 8m 510-8m
- Stanley Measuring and Layout Tools