DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

16 ft. Tape Measure

STANLEY| Zoro #: G2123633| Mfr #: 30-495

$4.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 16" and 19.2" Stud Markings
Lock Type: Slide
Measurement Type: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123633 Mfr #: 30-495
Features: 16" and 19.2" Stud MarkingsLock Type: Slide
Measurement Type: SAERewind Type: Automatic
Stud Markings: YesBlade Length: 16 ft.
Case Type: ClosedBlade Color: Yellow
Tape Measure Product Grouping: Tape MeasuresGraduation Type: in./ft.
Blade Width: 3/4"Blade Material: Steel
Tip Style: 3-Rivet Hook, True-Zero(TM)Graduations: 1/32" First 12", 1/16" Thereafter
Case Color: YellowItem: Tape Measure
Blade Coating: PolymerCase Material: ABS
Belt Clip: YesStandout: Not Rated
Country of Origin (subject to change): Thailand

Description

Tape Measure, SAE, Blade Length 16 ft., Blade Width 3/4 In., Blade Material Steel, Case Type Closed, Graduations 1/32 In. First 12 In., 1/16 In. Thereafter, Graduation Type in./ft., Case Material High Impact ABS Plastic, Belt Clip Yes, Blade Color Yellow, Case Color Yellow, Features 16 In. and 19.2 In. Stud Markings, Blade Coating Polymer, Hook Riveted, Corrosion Resistant with True-Zero(TM), Lock Type Slide Forward, Rewind Type Automatic, Standout Not Rated, Stud Markings Yes

Reviews