DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Template Hinge, Concealed, Bright Brass

STANLEY| Zoro #: G0630113| Mfr #: CB179NRP 4 5X4 5 FM DOOR HINGE 3 STL

$25.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Material: Steel
Frame Leaf Thickness: 0.134"
Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630113 Mfr #: CB179NRP 4 5X4 5 FM DOOR HINGE 3 STL
Pin Material: SteelFrame Leaf Thickness: 0.134"
Orientation: Non HandedFrame Leaf Height: 4-1/2"
Material: steelPin Type: Nonremovable
Bearing Type: ConcealedLigature Resistant: No
Corners: SquareMounting: Full Mortise
Door Leaf Width: 2"Holes per Leaf: 4
Load Capacity: 75.0 lb.Range of Motion: 270 Degrees
Required Door Thickness: 1-3/8"Door Leaf Height: 4-1/2"
Pin Dia.: 5/16"Frame Leaf Width: 2"
Standards: ANSI/BHMAHoles: With
Finish: Bright BrassDoor Leaf Thickness: 0.134"
Item: Butt HingeHardware: Included
Country of Origin (subject to change): China

Description

Template Hinge, Steel Material, Bright Brass Finish, 175.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 4-1/2 In. Door Leaf Height, 4-1/2 In. Frame Leaf Height, 1-25/32 In. Door Leaf Width, 1-25/32 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, 2 In. Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews