KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Template Hinge, Concealed, Natural

STANLEY| Zoro #: G2179834| Mfr #: CB191 5X4 5 FM STDWT HG 32D STS

$60.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 75.0 lb.
Corners: Square
Required Door Thickness: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179834 Mfr #: CB191 5X4 5 FM STDWT HG 32D STS
Load Capacity: 75.0 lb.Corners: Square
Required Door Thickness: 1-3/8"Holes: With
Item: Butt HingeFrame Leaf Height: 4-1/2"
Door Leaf Height: 5"Hardware: Included
Pin Dia.: 5/16"Finish: Satin Stainless Steel
Door Leaf Width: 2"Mounting: Full Mortise
Pin Material: Stainless SteelBearing Type: Concealed
Pin Type: RemovableRange of Motion: 270 Degrees
Ligature Resistant: NoMaterial: Stainless Steel
Holes per Leaf: 4Standards: ANSI/BHMA
Orientation: Non HandedFrame Leaf Width: 2"
Country of Origin (subject to change): China

Description

Template Hinge, Stainless Steel Material, Stainless Steel Finish, 225.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 5 In. Door Leaf Height, 5 In. Frame Leaf Height, 1-13/16 In. Door Leaf Width, 1-13/16 In. Frame Leaf Width, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Stainless Steel Pin Material

Reviews