KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Template Hinge, Flush Ball, Prime Coat

STANLEY| Zoro #: G0785915| Mfr #: FBB179NRP 4 5X4 DOOR HINGE P STL

$13.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Prime Coat
Corners: Square
Orientation: Non Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785915 Mfr #: FBB179NRP 4 5X4 DOOR HINGE P STL
Finish: Prime CoatCorners: Square
Orientation: Non HandedDoor Leaf Height: 4-1/2"
Bearing Type: BallMounting: Full Mortise
Hardware: IncludedDoor Leaf Width: 1-3/4"
Pin Type: NonremovableStandards: ANSI/BHMA
Frame Leaf Thickness: 0.134"Pin Material: Steel
Range of Motion: 270 DegreesItem: Butt Hinge
Holes: WithLigature Resistant: No
Holes per Leaf: 4Pin Dia.: 5/16"
Frame Leaf Width: 1-3/4"Material: steel
Required Door Thickness: 1-3/8"Load Capacity: 75.0 lb.
Frame Leaf Height: 4"Door Leaf Thickness: 0.134"
Country of Origin (subject to change): Multiple

Description

Butt Hinge, Steel, Prime Coat Finish, 75.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4-1/2 In. Door Leaf Height, 4 In. Frame Leaf Height, 1-3/4 In. Door Leaf Width, 1-3/4 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134 In. Frame Leaf Thickness, 1-3/8 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Reviews