Template Hinge, Flush Ball, Prime Coat

STANLEY| Zoro #: G1102972| Mfr #: FBB179NRP 5X4 5 DOOR HINGE P STL

$17.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102972 Mfr #: FBB179NRP 5X4 5 DOOR HINGE P STL
Required Door Thickness: 1-3/8"Mounting: Full Mortise
Bearing Type: Flush BallStandards: ANSI/BHMA
Orientation: Non HandedHoles: With
Ligature Resistant: NoHardware: Included
Corners: SquareItem: Butt Hinge
Holes per Leaf: 4Range of Motion: 270 Degrees
Frame Leaf Thickness: 0.145"Door Leaf Thickness: 0.145"
Frame Leaf Width: 1-13/16"Door Leaf Width: 1-13/16"
Pin Dia.: 5/16"Pin Type: Nonremovable
Pin Material: SteelLoad Capacity: 75.0 lb.
Material: SteelDoor Leaf Height: 5"
Frame Leaf Height: 5"Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, 225.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 5 In. Door Leaf Height, 5 In. Frame Leaf Height, 1-13/16 In. Door Leaf Width, 1-13/16 In. Frame Leaf Width, 0.145 In. Door Leaf Thickness, 0.145 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Flush Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA Standards

Product Reviews