Template Hinge, Flush Ball, Removable

STANLEY |Zoro #: G1109507|Mfr #: FBB168 5X4 DOOR HINGE US26D STL

$43.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109507 Mfr #: FBB168 5X4 DOOR HINGE US26D STL
Required Door Thickness: 1-3/8"Mounting: Full Mortise
Bearing Type: Flush BallStandards: ANSI/BHMA
Orientation: Non HandedHoles: With
Ligature Resistant: NoHardware: Included
Corners: SquareItem: Butt Hinge
Holes per Leaf: 4Range of Motion: 270 Degrees
Pin Material: SteelLoad Capacity: 150.0 lb.
Material: SteelDoor Leaf Height: 5"
Finish: Satin ChromeFrame Leaf Height: 5"
Frame Leaf Thickness: 0.190"Door Leaf Thickness: 0.190"
Frame Leaf Width: 1-23/32"Door Leaf Width: 1-23/32"
Pin Dia.: 21/64"Pin Type: Removable
Country of Origin (subject to change): China

Product Description

Template Hinge, Steel Material, Dull Chrome Finish, 225.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 5 In. Door Leaf Height, 5 In. Frame Leaf Height, 1-23/32 In. Door Leaf Width, 1-23/32 In. Frame Leaf Width, 0.190 In. Door Leaf Thickness, 0.190 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Flush Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Steel Pin Material, Removable Pin Type

Product Reviews