KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Template Hinge, Full Mortise, Removable

STANLEY| Zoro #: G1424771| Mfr #: F179 4 5X4 DOOR HINGE P STL

$6.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75.0 lb.
Corners: Square
Required Door Thickness: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424771 Mfr #: F179 4 5X4 DOOR HINGE P STL
Load Capacity: 75.0 lb.Corners: Square
Required Door Thickness: 1-3/8"Holes: With
Item: Butt HingeFrame Leaf Height: 4"
Door Leaf Thickness: 0.134"Door Leaf Height: 4-1/2"
Material: steelHardware: Included
Pin Dia.: 5/16"Finish: Prime Coat
Door Leaf Width: 1-1/2"Mounting: Full Mortise
Pin Material: SteelBearing Type: Plain
Pin Type: RemovableRange of Motion: 270 Degrees
Ligature Resistant: NoFrame Leaf Thickness: 0.134"
Holes per Leaf: 4Standards: ANSI/BHMA
Orientation: Non HandedFrame Leaf Width: 1-1/2"
Country of Origin (subject to change): China

Description

Template Hinge, Steel Material, 125.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 4-1/2 In. Door Leaf Height, 4-1/2 In. Frame Leaf Height, 1-5/8 In. Door Leaf Width, 1-5/8 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, 1-1/4 In. Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 5/16 In. Pin Dia., Steel Pin Material, Removable Pin Type, ANSI/BHMA Standards

Reviews