Stanley
Tinners Snip, Left/Right/Straight, 12 in, Steel
- Zoro #: G1804096
- Mfr #: FMHT73992
Tap to zoom
Hover or click to zoom
$21.57
- Cutting Action: Left/Right/Straight
- Overall Length: 12 in
- Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.57
Stanley #FMHT73992 Specifications
- Zoro #: G1804096
- Mfr #: FMHT73992
- Cutting Action: Left/Right/Straight
- Overall Length: 12 in
- Material: Steel
- Features: Laser Etched Blade Marking Scale Helps Make Quick Precise Cuts; Large Handle Rings and Double Dipped Grips for Comfort; Durable Fully-Polished Blades Long Cutting Life
- Number of Pieces: 1
- Safety Latch: Yes
- Metal Gauge: 22 Cold Rolled Steel/26 Stainless Steel
- Handle Design: Ergonomic Cushion Grip
- Cutting Edge: Nonserrated
- Cutting Length: 2 13/16 in
- Handle Color: Black
- Item: Tinners Snip
- Cutting Direction: Left, Right, Straight
- Cutting Capacity: 22 ga (Cold Rolled Steel), 26 ga (Stainless Steel)
- Grip Type: Ergonomic
- Snip Type: Tinner Snips
- Blade Material: Steel
- Maximum Sheet Thickness: 26 ga
- Includes Cushioned Grip: Yes
- Material Application: Cold Rolled Steel, Stainless Steel
- Cutting Edge Type: Non-Serrated
- Handle Material: Steel
- Grip Material: Plastic
- Spring Assist Handle: No
- Non-Sparking: No
- Country of Origin (subject to change): China
Description
Made of durable steel, the Stanley FMHT73992 Tinners Snip is the right tool for making quick work of cutting sheet metal. This tinners snip has a cutting length of 2 13/16 in. and an overall length of 12 in. It has a left/right/straight cutting action that makes it easy to cut around corners. The cushion grip handle ensures you can use this tinners snip with ease, even for long periods at a time. You can also rely on its safety latch for added security while working with the product. Whether you are using it for home improvement or auto repair, the Stanley FMHT73992 Tinners Snip will give you clean cuts without any effort on your part.
Reviews of Stanley #FMHT73992
Explore more
- Stanley Sheet Metal Crimper, 10", Steel FMHT73568
- Stanley Tinners Snip, Left/Right/Straight, 10 in, Steel FMHT73571
- Stanley Aviation Snip, Offset, 9 in, Chromium Vanadium FMHT73562
- Stanley All Purpose Snip, Left/Right/Straight, 9 in, Steel FMHT73563
- Stanley Aviation Snip, Right, 10 in, Chromium Vanadium FMHT73557
- Stanley Cut Snip, Straight, 11 1/2 in, Chromium Vanadium FMHT73561
- Stanley Aviation Metal Cutting Snip, Straight, 9 21/32 in, Forged Chrome Molybdenum Steel 14-563
- Malco AVM7 Mini Offset Aviation Snip, Right Cutting AVM7EV
- Irwin Tinner Snips 10" 22Ga 22010
- Stanley Knives, Cutters & Snips