Stanley
Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK
Mfr # TRA706-5C
Zoro # G3956757
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility T50
- For Use With Mfr. No. PHT150C, TR100, TR200, TRE500, TR100HLPHT150C, TR100, TR200, TRE500, TR100HL, T50, T50PBN, ETF50, T55, HT50
- Gauge 24
- Nail Length (In.) 3/8 in
- Leg Length 3/8 in
Explore More Products
- STANLEY Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1000 PK CT109T
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5000 PK TRA708-5C
- STANLEY Heavy Duty Staples, Narrow Crown, 5/16 in Leg L, Steel DWHTTA7055
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel TRA705T
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel TRA204T
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel TRA205T
- STANLEY Heavy Duty Staples, 24 ga, Wide Crown, 3/8 in Leg L, Steel, 1000 PK TRC606T
- STANLEY Heavy Duty Staples, Narrow Crown, 3/8 in Leg L STHT71836
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5 PK TRA708TCS
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK 11107SHPT
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel 4806PS
- Stanley