Utility Chisel, 1-1/4 In. x 12 In.

STANLEY| Zoro #: G1508656| Mfr #: 16-292

$6.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1508656 Mfr #: 16-292
Characteristics: Hardened and Chamfered Edge Striking SurfaceApplication: Demolition
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Utility Chisel
Tip Size: 1-1/4"Length: 12"
Material: Chrome Vandium SteelCountry of Origin (subject to change): China

Product Description

Utility Chisel, Tip Size (In.) 1-1/4, Length (In.) 12, Chrome Vandium Steel, Hardened and Chamfered Edge Striking Surface, Application Demolition

Product Reviews

Save 15%. Sign up for Z-mail.