Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Utility Knife, 6-3/8"., Gray

  • Zoro #: G1504745
  • Mfr #: 10-499

$6.19

Details
  • Blade Material: Carbon Steel
  • Number of Blades Included: 3
  • Blade Change: Push Button
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Stanley #10-499 Specifications

  • Zoro #: G1504745
  • Mfr #: 10-499
Blade Material: Carbon Steel Number of Blades Included: 3
Blade Change: Push Button Handle Material: Metal
Features: Front Loading, Rear Blade Storage Magazine, Integrated String Cutter Stores: (3) Blades
Blade Operation: Retractable Item: Utility Knife
Handle Color: Gray Application: General Purpose
Overall Width: 3" Overall Length: 6-3/8"
Overall Thickness: 7/8" Position: 3
Blade Type: Utility Handle Type: Straight
Tether Capable: Tether Ready Country of Origin (subject to change): United States

Description

Also known as safety knives, safety blades or box cutters, utility knives are multi-use and quite convenient. Here are some important details for Stanley Utility Knife. Application: General Purpose, Blade Operation: Retractable, Blade Type: Utility.

Reviews of Stanley #10-499