SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Utility Knife, 6 In., Black/Yellow

STANLEY| Zoro #: G1683281| Mfr #: 10-143P

$1.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty Rating: Light DutyOverall Width: 1-1/2"Blade Width: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683281 Mfr #: 10-143P
Duty Rating: Light DutyOverall Width: 1-1/2"
Blade Width: 18mmApplication: General Purpose
Handle Type: ErgonomicItem: Snap-Off Utility Knife
Blade Change: Slide OpenHandle Color: Black/Yellow
Number of Segments: 8Blade Material: Carbon Steel
Features: Lanyard HoleOverall Length: 6"
Number of Blades Included: 1Overall Thickness: 3/4"
Handle Material: plasticStores: No Storage
Country of Origin (subject to change): China

Description

Snap-Off Utility Knife, Blade Width 18mm, Light Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 8, Overall Length 6 In., Overall Width 1-1/2 In., Overall Thickness 3/4 In., Handle Color Black/Yellow, Handle Type Ergonomic, Handle Material Plastic, Stores No Storage, Application General Purpose, Features Lanyard Hole

Reviews