Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Vacuum Pint, Stainless Steel, 16 oz.

  • Zoro #: G0067947
  • Mfr #: 10-01704-055

$16.73

Details
  • Capacity: 16 oz.
  • Exterior Dia.: 3-3/4"
  • Material: Stainless Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Stanley #10-01704-055 Specifications

  • Zoro #: G0067947
  • Mfr #: 10-01704-055
Capacity: 16 oz. Exterior Dia.: 3-3/4"
Material: Stainless Steel Item: Vacuum Pint
Cooler Design: Liquid Storage and Dispensing Features: Built-in Removable Bottle Opener
Exterior Width: 3-3/4" Exterior Height: 6-3/4"
Body Color: Hammertone Green Country of Origin (subject to change): United States

Description

Vacuum Pint,Stainless Steel,16 oz.

Reviews of Stanley #10-01704-055