Vidmar
Bin Label Holder
Mfr # BLH02
Zoro # G2835388
Sold in multiples of 91 for $10.01
$10.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 5/8 in
- Length 2 1/8 in
- Label Holder Style Slide In
Explore More Products
- VIDMAR Adhesive Label Holder ALH13
- VIDMAR Label Holder LH04
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 AF041-095
- SPD Welded Blade End Gas Spring GSWB328633
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 P3P3F42-250-607/600N
- SPD Welded Blade End Gas Spring GSWB426478
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. X170-063
- SPD Welded Blade End Gas Spring GSWB426411
- GENESIS Gs08-0550Pe10-020 Gas Spring GSS 1923UL
- SPD Welded Blade End Gas Spring GSWB232656
- ORBIS Cover, Natural, 41x3.9x48 CBC4842-1 NATURAL
- Vidmar Gas Springs & Dampers