PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

29/64" x 3/8" Light Duty Wide Crown SharpShooter Staples, 1000 pk.

STANLEY| Zoro #: G2179134| Mfr #: TRA206T

$1.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Galvanized SteelType: Light DutyColor: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179134 Mfr #: TRA206T
Construction: Galvanized SteelType: Light Duty
Color: naturalLeg Length (In.): 3/8
Item: Narrow Crown StaplesFor Use With: Mfr. No. TR45, TR40, TR35
Package Quantity: 1000Crown Width (In.): 29/64
Country of Origin (subject to change): Taiwan, Province of China

Description

Narrow Crown Staples, Type Light Duty, Crown Width (In.) 29/64, Leg Length (In.) 3/8, Galvanized Steel, Natural, For Use With Mfr. No. TR45, TR40, TR35, Package Quantity 1000

Reviews