KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

29/64" x 5/16" Light Duty Narrow Crown SharpShooter Staples, 1000 pk.

STANLEY| Zoro #: G1176095| Mfr #: TRA205T

$1.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Galvanized Steel
For Use With: Mfr. No. TR45, TR40, TR35
Leg Length (In.): 5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176095 Mfr #: TRA205T
Construction: Galvanized SteelFor Use With: Mfr. No. TR45, TR40, TR35
Leg Length (In.): 5/16Crown Width (In.): 29/64
Type: Light DutyPackage Quantity: 1000
Item: Narrow Crown StaplesColor: natural
Country of Origin (subject to change): Taiwan, Province of China

Description

Narrow Crown Staples, Type Light Duty, Crown Width (In.) 29/64, Leg Length (In.) 5/16, Galvanized Steel, Natural, For Use With Mfr. No. TR45, TR40, TR35, Package Quantity 1000

Reviews