Window Scraper, Stiff, 2-7/16", Steel

STANLEY| Zoro #: G2023542| Mfr #: 28-593

$2.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023542 Mfr #: 28-593
Blade Material: Carbon SteelNonsparking: No
No. of Edges: 1Item: Window Scraper
Blade Type: UtilityBlade Material: Carbon Steel
Blade Width: 2-7/16"Blade Length: 3/4"
Handle Material: PlasticHandle Length: 6-1/4"
Overall Length: 7"Handle Design: Tapered
Color: BlackPutty Knife/Scraper Blade Flexibility: Stiff
Knife / Scraper Sub-Category: ScrapersCountry of Origin (subject to change): United Kingdom

Product Description

Scrapers, Nonsparking No, Stiff, Blade Type Utility, Blade Width 2-7/16 In., Blade Material Carbon Steel, Handle Material Plastic, Window Scraper, Blade Length 3/4 In., Handle Length 6-1/4 In., Handle Design Tapered, No. of Edges 1, Color Black, Overall Length 7 In.

Product Reviews

Save 15%. Sign up for Z-mail.