KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood Chisel Set, 3 Pieces, 1/2, 3/4, 1 In.

STANLEY| Zoro #: G2174794| Mfr #: 16-300

$19.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 3
Item: Wood Chisel Set
Sizes Included: 1/2, 3/4, 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174794 Mfr #: 16-300
Number of Pieces: 3Item: Wood Chisel Set
Sizes Included: 1/2, 3/4, 1"Features: Black Oxide Finish
Length: 9"Material: Hardened steel
Punch Piece Design: 1-Piece DesignTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Wood Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 3, Sizes Included 1/2, 3/4, 1 In., 1-Piece Design, Material Hardened Steel, Length 9 In., Features Black Oxide Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews