Motorad
Radiator Cap, Cam-On, 13 psi, Metal
Mfr # T13
Zoro # G9510767
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Type Cam-On
- Material Metal
- Pressure Range 12 to 16 lb
- Rating 13 psi
- For Use On A Size Neck, Medium/Heavy-Duty Trucks
Explore More Products
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal T16
- MOTORAD Radiator Cap, Cam-On, 7 psi, Metal T7
- MOTORAD Safety Radiator Cap, 16 psi, Metal ST16V
- MOTORAD Radiator Cap, Cam-On, 14 to 18 lb., Metal T16R
- MOTORAD Safety Radiator Cap, 13 psi, Metal ST13
- MOTORAD Radiator Cap, Cam-On, 15 psi, Plastic T46
- MOTORAD Radiator Cap, 10294 1006-15
- MOTORAD Radiator Cap, Cam-On, 12 to 18 lb., Metal T13R
- AIRSEPT A/C Low Side Coupler, 4 in. O.D., R134a 72131
- MASTERCOOL Coupler, Low Side, 134A 1/4 M 82934-E
- HOMECARE PRODUCTS Electrical Back Probe Kit - 20 Piece HO1580207
- Motorad Service & Shop Tools