Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Cap, Locking, 1-49/64 in. Dia., Material: Plastic

  • Zoro #: G9510392
  • Mfr #: 10501D
$14.73
  • Cap Dia.: 1 49/64 in
  • Vented/Nonvented: Nonvented
  • Locking/Nonlocking: Locking
See full product details
Orders over $75 ship free.

Stant #10501D Specifications

  • Zoro #: G9510392
  • Mfr #: 10501D
Cap Dia.: 1 49/64 in Vented/Nonvented: Nonvented
Locking/Nonlocking: Locking Thread Type: Threaded
Material: Plastic For Use On: Please Refer to The Application Guide In The Documentation Section Below
Item: Fuel Cap Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuel Cap, Nonvented, Locking, Thread Type Threaded, Cap Dia. 1 49/64 in, Material Plastic, For Use On Please Refer to The Application Guide In The Documentation Section Below

Reviews of Stant #10501D