Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Cap, NonLocking, 1-49/64 in. Dia.

  • Zoro #: G9510593
  • Mfr #: 10834
$4.58
  • Item: Fuel Cap
  • Thread Type: Threaded
  • Cap Dia.: 1 49/64 in
See full product details
Orders over $75 ship free.

Stant #10834 Specifications

  • Zoro #: G9510593
  • Mfr #: 10834
Item: Fuel Cap Thread Type: Threaded
Cap Dia.: 1 49/64 in Locking/Nonlocking: Non-locking
For Use On: Please Refer to The Application Guide In The Documentation Section Below Material: Plastic
Vented/Nonvented: Nonvented Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Cap, Nonvented, Non-locking, Thread Type Threaded, Cap Dia. 1 49/64 in, Material Plastic, For Use On Please Refer to The Application Guide In The Documentation Section Below

Reviews of Stant #10834