customer-service Help
Star Brite

Star Brite 85116 Premium Teak Oil - 16 oz.

Star Brite Star Brite 85116 Premium Teak Oil - 16 oz. 203234
Hover or click to zoom Tap to zoom
$52.39
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $52.39

Star Brite #203234 Specifications

  • Country of Origin (subject to change): United States

Description

Features
  • Premium Teak Oil.
  • Capacity - 16 oz.
  • Extra Long Lasting Protection For Teak.
  • Gives Teak A Natural Warm Golden Color.
  • Easy To Use.
  • Fast Drying.
  • Contains Ultraviolet Absorbers To Resist Weathering.
  • Lasts 4 To 6 Times Longer.
  • Advanced Tung Oil Polymer Formula.
  • Sealer/Preserver/Finish For Marine Teak.
  • Can Use On Teak Furniture & Other Fine Woods.
  • Ultra-Refined Oil.
  • Polymers & UV Inhibitors Provide Long-Lasting Protection & Beauty.
  • Enhances The Natural Wood Grain & Color Of Teak.
  • Brings Out The Natural Beauty Of All Fine Woods.
  • Penetrates Deep Into Teak & Contains UV Inhibitors To Protect Against Sun ft.s Drying Effects.
  • Easy To Apply.
  • Dries Quickly.
  • Dimension - 1.75 x 3.5 x 8.25 in.
  • Item Weight - 1.05 lbs.

Restrictions and Compliance

Reviews of Star Brite #203234