Signal Light5/16 Red 250V For Star Mfg - Part No Y9-31601-01

  • Mfr # Y9-31601-01

  • Zoro # G702290416


product price:  $11.49
/ea

Key Features

Width
1.38 in
Height
0.38 in
Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y9-31601-01
Zoro #
G702290416
UPC #
-
Country of Origin
United States

Dimensions

Width
1.38 in
Height
0.38 in
Depth
3.38 in

Description

Signal Light, 250V [ Fits Hole 5/16" ] [6" Leads ] ;[Color Red] [ Type Hat Flat ][ Bezel Chrome] ;[ No Fastener ];[ Requires 5/16" Tinnerman Fastener Clip # 26-2263 ]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.