Star Manufacturing
Star-Max® 24 in Radiant Gas Charbroiler
- Zoro #: G000534373
- Mfr #: 6124RCBF
Hover or click to zoom Tap to zoom
Help us improve our
product images
$2,200.00
Subtotal: $2,200.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Star Manufacturing #6124RCBF Specifications
- Zoro #: G000534373
- Mfr #: 6124RCBF
- Country of Origin (subject to change): Unknown
Description
Star-Max® countertop charbroiler; 15 1/2 in (H) x 24 in (W) x 29 in (Depth); Radiants are stainless steel providing maximum heat transfer and durability; Cooking surface consists of heavy duty, cast iron grates adjustable to flat or slanted positions; Adjustable burner valves with standing pilot; Stainless steel panel, bull nose, drip pan, splash guard and grease trough; Units come with LP orifices for easy conversion. All units come with a convertible regulator to switch from natural gas to LP gas. Units are shipped Natural Gas.; 2 3/4 in high splash guard; Heavy duty adjustable 4 in legs; 24 in (W) x 29 in (Depth) x 15 1/2 in (H); UL listed; Replaces 6124RCBD; When installing a new piece of equipment, it is strongly recommended you replace the gas supply hose
Reviews of Star Manufacturing #6124RCBF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STAR MANUFACTURING Star-Max® 24 in Manual Control Gas Griddle 624MF
- STAR MANUFACTURING Grill Express™ Countertop Sandwich Grill w/ Smooth Plates GX14IS
- STAR MANUFACTURING Star-Max® 36 in Radiant Gas Charbroiler 6136RCBF
- STAR MANUFACTURING Star-Max® 36 in Manual Control Gas Griddle 636MF
- RESTON LLOYD Reston Lloyd 4-300-W Tin Burner Cover Set White 4-300-W
- RESTON LLOYD Reston Lloyd 4-770-C Tin Burner Cover Set Copper 4-770-C
- FRIGIDAIRE Oven Range, Electric, White, 29-7/8" W FCFE3062AW
- WINCO 14 in Single Sandwich Grill ESG-1
- SUBURBAN Suburban 010965 Left Rear Burner for SDN3 Cooktop 010965
- BROWN Brown - TEM130BKWY - 20 Inch - Free Standing Electric Range TEM130BKWY
- BARBOUR Barbour SS2 STAINLESS DOUBLE JET COOKER SS2
- Star Manufacturing Ovens and Ranges