Star Water Systems
Transfer Pump, Pressure Booster, 1/2 HP, 115V, 1/2 HP, Cast iron
Mfr # CS511
Zoro # G0635700
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Application Lawn Sprinkling, Power Washing and Water Transfer
- HP 1/2
- Housing Material Cast iron
Explore More Products
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum HPP360
- STAR WATER SYSTEMS Transfer Pump, Battery Powered, 12VDC, Cast Aluminum HPP12V
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet F0040721B
- SPORTSMAN Gasoline Semi Trash or Water Transfer 2" Pump with Complete Hose Kit TWPUMP
- PIUSI USA Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron F0022500C
- PIUSI USA Manual Nozzle, Carry 3000, 12V, 12 gpm, 12VDC, 12 Max. Flow Rate , Cast iron F0022300C
- GPI Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/5 HP, Cast Aluminum, 1 in NPT Inlet M-150S-MU
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet G20-012MD
- SUPERIOR 120 Volt Mini Pump 90040
- PERFORMANCE TOOL 6' Shaker Siphon Hose W54154
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR4210HB
- Star Water Systems Fuel Transfer Pumps