Star Water Systems
Transfer Pump, Battery Powered, 12VDC, Cast Aluminum
Mfr # HPP12V
Zoro # G0635719
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material Cast Aluminum
Explore More Products
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum HPP360
- STAR WATER SYSTEMS Transfer Pump, Pressure Booster, 1/2 HP, 115V, 1/2 HP, Cast iron CS511
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet NX25-120NB-AA
- FILL-RITE Oil Transfer Pump, 12 V DC, 13 gpm Max. Flow Rate , 1/4 hp HP, Glass Reinforced Polypropylene FR410B
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR4210HARC
- PIUSI USA Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron F0022500C
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR4210HB
- PERFORMANCE TOOL QTGAL Fluid Pump W1139
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet SS415BEXPX670
- PIUSI Electric Operated Drum Pump, 12VDC, 9 Max. Flow Rate , Polyethylene F00102000
- PIUSI USA Fuel Pump Only, Ex75, 12V, 20 gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet F00378500
- Star Water Systems Fuel Transfer Pumps